Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-187375-50
Zoro # G106000703
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.09 in
- Color Black
- Application Ethylene Glycol, Water
- Jacket Material No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-187375-50
- Zoro # G106000703
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/8 in |
Inside Diameter | 3/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling (050C)
- DRYER DOCK Dryer Vent Quick Connect (5000-1)
- ZORO SELECT 1" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-133)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Black (PE38-DBLK)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X78ANA)
- ZORO SELECT Pipe, Plastic, 1/2 In (SIDR-11.5-125-8)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PE12AG)
- APOLLO PEX 1/2 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10012)
- Zoro Select PEX Tubing