Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-187375-20
Zoro # G506000310
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.09 in
- Color Black
- Application Ethylene Glycol, Water
- Inside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-187375-20
- Zoro # G506000310
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/16 in |
Outside Diameter | 3/8 in |
Overall Length | 20 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 3/8 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Valve, Flanged Manifold, 3" (MV300CF)
- PARKER 1/8" MNPT 316 SS Hex Head Plug (2 PH-SS)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.0)
- DIXON Bulkhead Fitting, 2 in Nominal, FNPT End Style, 3 in Hole, Polypropylene (60405)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 300 ft, 100 psi (Q4PC300XBLUE)
- ZORO SELECT Tubing (1524-7501000-5)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- ZORO SELECT Tubing, 5/8 In OD, 100 Ft L, Natural (HDPE58ANA)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 300 ft, 100 psi (Q3PC300XBLUE)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X78ANA)
- Zoro Select Tubing