Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-187312-50
Zoro # G606000753
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.06 in
- Color Black
- Application Ethylene Glycol, Water
- Tubing Hardness Soft (A60-84)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-187312-50
- Zoro # G606000753
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Coupling (PVC 02100 0800)
- APOLLO VALVES Backflow Preventer Repair Kit (3800301)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMS203)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MOQ7)
- ZORO SELECT Tubing (1529L-187437-5)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- ZORO SELECT Gas Tubing, Yellow, 0.625 In OD, 150 Ft (PGA05041010028-150)
- ZORO SELECT PEX Tubing, Orange, 1 in, 100 ft, 80 psi (Q5PAP100X)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- Zoro Select PEX Tubing