Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-187312-20
Zoro # G406000328
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.06 in
- Color Black
- Application Ethylene Glycol, Water
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-187312-20
- Zoro # G406000328
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 20 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 5/16 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - White (440150)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/2 in Tube Size, Nylon, White, 4 PK (6509 62 22WP2)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- ZORO SELECT PEX Tubing, White, 3/4 in, 500 ft, 100 psi (Q4PC500X)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Natural (PE08MANA)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- ZORO SELECT PEX Tubing, Orange, 1 in, 100 ft, 80 psi (Q5PAP100X)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- Zoro Select PEX Tubing