Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-125250-5
Zoro # G006000322
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.06 in
- Application Ethylene Glycol, Water
- Color Black
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-125250-5
- Zoro # G006000322
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 5 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 8In Rigid / Swing Gooseneck Spout (GN8JKABCP)
- KOHLER Purefresh Refill Scent Pack Assortment For Purefresh Toilet Seat (7723-NA)
- CHARLOTTE PIPE AND FOUNDRY Trap+Union P La 1.5X1.5 (ABS00711P0600)
- INNOCI-USA 4 in. Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Oil Rubbed Bronze (33923)
- ZORO SELECT Tubing, 2 1/4 In OD, 100 Ft L, Natural (HDPE2.25ANA)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (PE14-ABLK)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Blue (PE38-DBU)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- ZORO SELECT Pipe, Plastic, 1/2 In (SIDR-11.5-125-8)
- AMERICAN IMAGINATIONS 0.5 in. x 1200 in. Cylindrical Pex Pipe in Modern Style (AI-38557)
- Zoro Select PEX Tubing