Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-125250-10
Zoro # G506000419
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.06 in
- Application Ethylene Glycol, Water
- Color Black
- Fitting Compatibility Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-125250-10
- Zoro # G506000419
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO For Sayco 1/2 in. Brass Faucet Seat (9D0030026V)
- KOHLER Artifacts Touchless Pull-Down Kitchen Sink Faucet (29709-2MB)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" (1060-22)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- ZORO SELECT Tubing (1508-500625-25)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PE12AG)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 500 ft, 100 psi (Q3PC500XBLUE)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Green (PE12CG)
- APOLLO PIPE PLYTL RED 3/4in. X100ft (EPPR10034S)
- Zoro Select Tubing