Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-094219-50
Zoro # G006000759
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.09 in
- Application Ethylene Glycol, Water
- Color Black
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1526-094219-50
- Zoro # G006000759
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/32 in |
Outside Diameter | 7/32 in |
Overall Length | 50 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Union Galv Malleable 150Lb 3/4 (34B-3/4G)
- GEBERIT Actuator Plate Sigma20 Brushed Nickel Us (115.882.ID.1)
- ZORO SELECT 1/2" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-50)
- HARVEY SINK PLUNGER 9""HNDL BLU (512 AP3115M)
- ZORO SELECT PEX Tubing, White, 1/8 in, 100 ft, 100 psi (Q0PC100)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- ZORO SELECT Tubing (1506-188375-15)
- ZORO SELECT Tubing (1508-500625-25)
- EXCELON Tubing (601805)
- Zoro Select PEX Tubing