Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-094219-5
Zoro # G406000342
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.09 in
- Color Black
- Application Ethylene Glycol, Water
- Outside Diameter 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-094219-5
- Zoro # G406000342
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 7/32 in |
Inside Diameter | 3/32 in |
Overall Length | 5 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 7/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBCO Relief Valve Repair Kit, 1-1/2 to 2 In (905056)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1" (4385000010)
- VIEGA Viega ProPress adapter, 1" x 1" (79330)
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- ZORO SELECT Tubing, 7/8 In OD, 100 Ft L, Natural (HDPE78ANA)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PE12AG)
- ZORO SELECT Tubing (1524-7501000-5)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Red Stripe (1219-440B3)
- Zoro Select Tubing