No Product Image Available


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material EPDM
  • Wall Thickness 0.09 in
  • Application Ethylene Glycol, Water
  • Color Black
  • For Fluid Type Diluted Acid, Ethylene Glycol, Water
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 7/32 in
Inside Diameter 3/32 in
Overall Length 10 ft

Description

Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 7/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.