Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-062125-5
Zoro # G606000586
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.03 in
- Color Black
- Application Ethylene Glycol, Water
- For Location Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-062125-5
- Zoro # G606000586
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/8 in |
Inside Diameter | 1/16 in |
Overall Length | 5 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover, Faucet Hole, Pipe Dia 1 1/2 In (1PPJ5)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- DRAINTECH Gate Atrium Black 4In (78/0443SDB)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet (5481-0)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing (1524-7501000-5)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 300 ft, 100 psi (Q3PC300XRED)
- ZORO SELECT PEX Tubing, White, 1 in, 100 ft, 100 psi (Q5PC100X)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Yellow (PE38-AY)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- ZORO SELECT Tubing (1508-500625-25)
- Zoro Select PEX Tubing