Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-062125-25
Zoro # G306000657
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.03 in
- Application Ethylene Glycol, Water
- Color Black
- Inside Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-062125-25
- Zoro # G306000657
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/16 in |
Overall Length | 25 ft |
Outside Diameter | 1/8 in |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO G500 Lid Assembly Ms970Cemfg Cotton (THU9493#01)
- STEEL & OBRIEN 3" x 1" Butt Weld Reducing Short Tee - 304SS Polished (7RWWW-3X1-7-304)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-9000S-3p-17105)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron Union (311UPU-34)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- ZORO SELECT Tubing, Oxygen Barrier, 3/8 in, Orange (U855O300)
- APOLLO PEX 1 in. x 300 ft. White PEX Pipe (APPW3001)
- Zoro Select Tubing