Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1526-062125-20
Zoro # G806000249
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Wall Thickness 0.03 in
- Color Black
- Application Ethylene Glycol, Water
- Jacket Material No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1526-062125-20
- Zoro # G806000249
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/8 in |
Inside Diameter | 1/16 in |
Overall Length | 20 ft |
Description
Tubing, Application Ethylene Glycol, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/8 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.8 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1499205)
- EAGLE MOUNTAIN PRODUCTS Watco 38103 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-13/16" - 16 Thread, Red (38103)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Application: Non-Potable Water Applications (30PV02)
- BRADLEY Accuzone Sensor (269-1184)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 300 ft, 100 psi (Q3PC300XBLUE)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- ZORO SELECT PEX Tubing, White, 1/8 in, 100 ft, 100 psi (Q0PC100)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X18ANA)
- ZORO SELECT Tubing (1529L-187437-5)
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- ZORO SELECT Tubing, 5/16 In OD, 100 Ft L, Natural (HDPE516ANA)
- Zoro Select PEX Tubing