Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1525S-1252505
Zoro # G106000413
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FKM
- Wall Thickness 0.06 in
- Color Black
- Application Chemical, Petroleum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1525S-1252505
- Zoro # G106000413
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/8 in |
Overall Length | 5 ft |
Outside Diameter | 1/4 in |
Description
Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO ANODE ROD 4 1/2"" MAG (11553)
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-CP)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- LEGEND VALVE 3/4 x 10 MxF TM-550 MULTI-TURN (108-030)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- Zoro Select PEX Tubing