Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-7501000-20
Zoro # G506000549
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Color Black
- Application Water
- Tubing Material Buna-N (Nitrile)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-7501000-20
- Zoro # G506000549
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 20 ft |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 1Pc Legato Washlet+ Toilet with Auto Flush Compatible-1.28Gpf (CST624CEFGAT40#01)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93667)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FSWT, 90 deg. (B55103LF)
- ZORO SELECT Tubing (1508-500625-25)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-9-160-16)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X18ANA)
- ZORO SELECT Tubing (1529L-187437-5)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- Zoro Select PEX Tubing