Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-7501000-10
Zoro # G506000693
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Application Water
- Color Black
- Maximum Operating Pressure 10 psi @ 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-7501000-10
- Zoro # G506000693
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/4 in |
Overall Length | 10 ft |
Outside Diameter | 1 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 1-1/2 in. D Rubber Washer (36651B)
- RUVATI 33-inch Workstation Slope Bottom Offset Drain Undermount 16 Gauge Kitchen Sink - RVH8591 (RVH8591)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-2)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612)
- ZORO SELECT Gas Tubing, Yellow, 0.625 In OD, 150 Ft (PGA05041010028-150)
- ZORO SELECT Tubing (1508-500625-25)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-9-160-12)
- ZORO SELECT Tubing (1522-170250-50)
- APOLLO PEX 3/4 in. x 2 ft. Red PEX Pipe (APPR234)
- Zoro Select Tubing