Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-625875-10
Zoro # G406000717
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Application Water
- Color Black
- Inside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-625875-10
- Zoro # G406000717
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 5/8 in |
Overall Length | 10 ft |
Outside Diameter | 7/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ara Two Handle Wall Mount Channel Bathroom Faucet Trim (T3568LF-SSWL)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI03)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 455-06LF 6 in. Hydrant Faucet (196864)
- FISHER DIAPHRAGM VALVE PARTS AND ACCESSORY (34-40)
- ZORO SELECT Pipe, Plastic, 1/2 In (SIDR-11.5-125-8)
- ZORO SELECT Tubing, 11/64 In IDx1/4 In OD, 100 Ft, Red (PE14-AR)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Black (PE38-DBLK)
- ZORO SELECT PEX Tubing, White, 3/4 in, 500 ft, 100 psi (Q4PC500X)
- ZORO SELECT Gas Tubing, Yellow, 1.05 In OD, 150 Ft (PGA07541010020-150)
- ZORO SELECT Gas Tubing, Yellow, 0.625 In OD, 150 Ft (PGA05041010028-150)
- APOLLO PEX 1/2 in. x 500 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB50012)
- Zoro Select Tubing