Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-500750-50
Zoro # G006000414
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Application Water
- Color Black
- Tubing Material Buna-N (Nitrile)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-500750-50
- Zoro # G006000414
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pipe Cutters, 7 1/4" Composite Pipe Cutt (90 25 185)
- B & K 34QTR Hose Bibb Valve (103-054HN)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type K (KS06060)
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P822)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 300 ft, 100 psi (Q3PC300XRED)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ZORO SELECT Tubing, Oxygen Barrier, 3/8 in, Orange (U855O300)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- Zoro Select Tubing