Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-500750-5
Zoro # G506000242
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Application Water
- Color Black
- Hardness Shore A 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-500750-5
- Zoro # G506000242
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 5 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655SSCT)
- DIVERSITECH Flow-Plus Condensate Pan Treatment Tablets (FLOW-PLUS-25)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- ZORO SELECT PEX Tubing, Orange, 1 in, 100 ft, 80 psi (Q5PAP100X)
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Yellow (PE12-AY)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- Zoro Select Tubing