Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-500750-20
Zoro # G006000520
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Application Water
- Color Black
- Fitting Compatibility Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-500750-20
- Zoro # G006000520
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/4 in |
Overall Length | 20 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/4 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 316 SS Threaded Tee (2UA32)
- KOHLER Gasket, Replacement (GP53410)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (849-020)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 100 ft, 100 psi (Q3PC100XBLUE)
- ZORO SELECT Tubing, 11/64 In IDx1/4 In OD, 100 Ft, Red (PE14-AR)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 300 ft, 100 psi (Q4PC300XBLUE)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- ZORO SELECT PEX Tubing, Red, 1in, 100 ft, 100 psi (Q5PC100XRED)
- EVERFLOW HDPE Corrugated Pre-Sleeved Insulated PEX-A tubing 1''x 300 Ft. Blue (ZPSPC3522)
- Zoro Select PEX Tubing