Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-500750-15
Zoro # G906000682
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Application Water
- Color Black
- Tubing Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-500750-15
- Zoro # G906000682
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/4 in |
Overall Length | 15 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/4 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO PriceCHR Lav WideFlange (03-1623)
- ZORO SELECT 1/4" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB22)
- B & K SILLOCK VLV 3/4"" FIP PLS (108-204)
- THRIFCO PLUMBING #70 1/4 Inch Female Flare x 1/4 Inch Female Flare Swivel Union (4401167)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black (PE12-ABLK)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- ZORO SELECT Gas Tubing, Yellow, 1.05 In OD, 150 Ft (PGA07541010020-150)
- ZORO SELECT Tubing (1529L-187437-5)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- APOLLO PEX 3/4 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10034)
- Zoro Select Tubing