Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-500625-20
Zoro # G606000548
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.06 in
- Color Black
- Application Water
- For Fluid Type Diluted Solvents, Ethylene Glycol, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-500625-20
- Zoro # G606000548
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 20 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/8 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- OATEY PVC Flapper, w/O Ring, 4" (43927)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CUVG#01)
- ZORO SELECT PEX Tubing, White, 2 in, 100 ft, 100 psi (Q8PC100X)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- ZORO SELECT PEX Tubing, White, 1 in, 500 ft, 100 psi (Q5PC500X)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- VIEGA PureFlow 3/4 in. Copper Crimp Ring (43640)
- Zoro Select PEX Tubing