Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-438687-25
Zoro # G006000292
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Color Black
- Application Water
- Maximum Operating Temperature 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-438687-25
- Zoro # G006000292
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 7/16 in |
Outside Diameter | 11/16 in |
Overall Length | 25 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 11/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Nut 1/2" to 14" NPSM, Brass (110-115-GR)
- STRAUB 8" 316 SS Grip L Coupling (STR21400)
- MUSTEE 24" W x 24" L x 12" H, Wall Mount, 304 Stainless Steel, Wall Guards (67.2424)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, 90° Elbow, 2-1/2" (ZUSA-STF-BW-23)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 500 ft, 100 psi (Q3PC500XBLUE)
- ZORO SELECT Tubing (1506-750100-25)
- ZORO SELECT Tubing, 5/8 In OD, 100 Ft L, Natural (HDPE58ANA)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- APOLLO EXPANSION PEX 1 in. x 100 ft. Red PEX-A Pipe in Solid (EPPR1001S)
- Zoro Select PEX Tubing