Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-438687-20
Zoro # G506000488
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Application Water
- Color Black
- Petroleum Product Compatibility Grease, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-438687-20
- Zoro # G506000488
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 7/16 in |
Overall Length | 20 ft |
Outside Diameter | 11/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 11/16 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-24)
- SMITH-COOPER 3" Union (4316002820)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 40 (5P658)
- ZORO SELECT PEX Tubing, Red, 1in, 100 ft, 100 psi (Q5PC100XRED)
- ZORO SELECT Tubing, 2 1/4 In OD, 100 Ft L, Natural (HDPE2.25ANA)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Black (PE38-DBLK)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 100 ft, 100 psi (Q3PC100XRED)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- APOLLO PEX 1/2 in. x 300 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB30012)
- Zoro Select Tubing