Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-375625-25
Zoro # G606000302
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Application Water
- Color Black
- Fitting Compatibility Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-375625-25
- Zoro # G606000302
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 25 ft |
Outside Diameter | 5/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 110 Ess Flush Valve (3770100)
- LEGEND VALVE 2" T-16 40 MESH SCREEN (105-718)
- LEGRIS Push-to-Connect Wye Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3140 04 56)
- KOHLER Canister Valve Assembly Kit, Replacement (1083980)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Blue (PE38-ABU)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Yellow (PE12-AY)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 100 ft, 100 psi (Q3PC100XRED)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (PE14AG)
- ZORO SELECT PEX Tubing, Orange, 1 in, 100 ft, 80 psi (Q5PAP100X)
- ZORO SELECT Tubing (1522-170250-50)
- Zoro Select Tubing