Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-375625-20
Zoro # G406000441
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Color Black
- Application Water
- Tubing Hardness Soft (A60-84)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1524-375625-20
- Zoro # G406000441
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 20 ft |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/8 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Push PVC Ball Valve Inline (PVC 638-4SMC4SMC-F)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- ZORO SELECT Gas Tubing, Yellow, 1.05 In OD, 150 Ft (PGA07541010020-150)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X18ANA)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- VERSILON PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F (ABH00076)
- Zoro Select PEX Tubing