Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-375625-15
Zoro # G606000623
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.13 in
- Application Water
- Color Black
- Resistance Properties Oil Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-375625-15
- Zoro # G606000623
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Overall Length | 15 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/8 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Shaft Seal, Service Kit Carbon/Buna (37400-0027S)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 10mm to 6mm (PW1006)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- ZORO SELECT PEX Tubing, White, 1 in, 500 ft, 100 psi (Q5PC500X)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Yellow (PE12-AY)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- Zoro Select PEX Tubing