Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-375563-50
Zoro # G606000432
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.09 in
- Application Water
- Color Black
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-375563-50
- Zoro # G606000432
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2472EPBN)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- LEGEND VALVE 1" T4431NL FL x FL x FL TEE (313-375NL)
- ZORO SELECT Gas Tubing, Yellow, 0.625 In OD, 150 Ft (PGA05041010028-150)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- ZORO SELECT Pipe, Plastic, 1 1/4 In (SIDR-15-100-20)
- ZORO SELECT Gas Tubing, Yellow, 1.05 In OD, 150 Ft (PGA07541010020-150)
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- Zoro Select PEX Tubing