Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-375563-5
Zoro # G106000277
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.09 in
- Color Black
- Application Water
- For Environment Greasy, Oily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-375563-5
- Zoro # G106000277
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Overall Length | 5 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 9/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gem-2 111 Xl (3070004)
- LEGEND VALVE 1/2" X 5" 304 SS NIPPLE (304-068)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 5m, PK20 (KE5K12S-75)
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling (400C)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Yellow (PE12-AY)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Natural (PE08MANA)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 500 ft, 100 psi (Q3PC500XBLUE)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- B & K Pipe Pex 1/2X100 Blue (U860B100)
- Zoro Select Tubing