Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-375563-25
Zoro # G606000555
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.09 in
- Application Water
- Color Black
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-375563-25
- Zoro # G606000555
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Overall Length | 25 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 9/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 1" (79235)
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX320225PWREV)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (1WML7)
- LEGEND VALVE 1" GASKET FOR NL PRESS UNIONS (450-845PG)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- ZORO SELECT Tubing (1522-375500-15)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 100 ft, 100 psi (Q3PC100XRED)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT Tubing (1522-170250-50)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- Zoro Select Tubing