Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-375563-20
Zoro # G106000475
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.09 in
- Application Water
- Color Black
- Outside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1524-375563-20
- Zoro # G106000475
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 9/16 in |
Inside Diameter | 3/8 in |
Overall Length | 20 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 9/16 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5708.207.00)
- KURIYAMA Tubing, Clear, Shore A 73, 8mm I.D. (K3150-MM08X10)
- PARKER Branch Tee, Zinc Steel, CompxM, 1/4Inx1/8In (4 SBU-S)
- AMERICAN STANDARD Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (3519A.101.020)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- ZORO SELECT Tubing (1506-750100-25)
- ZORO SELECT PEX Tubing, White, 1/8 in, 100 ft, 100 psi (Q0PC100)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- APOLLO PEX 1 in. x 300 ft. White PEX Pipe (APPW3001)
- Zoro Select PEX Tubing