Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-312438-15
Zoro # G606000760
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.06 in
- Color Black
- Application Water
- For Fluid Type Diluted Solvents, Ethylene Glycol, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-312438-15
- Zoro # G606000760
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 15 ft |
Inside Diameter | 5/16 in |
Outside Diameter | 7/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 22 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-22-MH)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.5)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- ZORO SELECT Tubing (1529L-187375-50)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- Zoro Select PEX Tubing