Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-312438-10
Zoro # G506000600
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.06 in
- Color Black
- Application Water
- Jacket Material No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-312438-10
- Zoro # G506000600
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 10 ft |
Outside Diameter | 7/16 in |
Inside Diameter | 5/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- ZORO SELECT 90 Deg Street Elbow, 3 In Hub x Spigot (1WHZ8)
- ELKAY Elkay T/L Barrier Free Child Vr Stainless Steel (VRCTL8SC)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Hex Size: 7/16" (48F-3-2)
- ZORO SELECT Tubing (1529L-187437-5)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Natural (PE10MANA)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- ZORO SELECT PEX Tubing, Red, 1in, 100 ft, 100 psi (Q5PC100XRED)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- ZORO SELECT PEX Tubing, White, 3/4 in, 500 ft, 100 psi (Q4PC500X)
- Zoro Select Tubing