Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-250438-5
Zoro # G006000230
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.09 in
- Color Black
- Application Water
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-250438-5
- Zoro # G006000230
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 5 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 7/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, Butterfly, 4", NSF, 110AC (EN501S-003-4)
- USA INDUSTRIALS Latex Tubing - 8mm ID x 12mm OD x 2 ft. Long (ZUSA-HT-3942)
- KINGSTON BRASS KS3781PL Restoration Bridge Kitchen Faucet, Polished Chrome (KS3781PL)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 100 ft, 100 psi (Q3PC100XBLUE)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- ZORO SELECT Tubing (1506-188375-15)
- ZORO SELECT Tubing (1524-7501000-5)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- Zoro Select Tubing