Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-250438-20
Zoro # G506000457
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.09 in
- Color Black
- Application Water
- Tubing Material Buna-N (Nitrile)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-250438-20
- Zoro # G506000457
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 20 ft |
Outside Diameter | 7/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT (ZUSA-PF-8976)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- LEGEND VALVE 1-1/2" BRZ INSERT COUPLING NL (312-167NL)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT Gas Tubing, Yellow, 0.625 In OD, 150 Ft (PGA05041010028-150)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Red (PE38-AR)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X34ANA)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- Zoro Select PEX Tubing