Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-250438-10
Zoro # G106000628
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.09 in
- Application Water
- Color Black
- For Fluid Type Diluted Solvents, Ethylene Glycol, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-250438-10
- Zoro # G106000628
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 10 ft |
Outside Diameter | 7/16 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Screw Wwrench Set Exposed Efvmc Expo (THP3232)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Vibrant Brushed Nickel (26321-BN)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P852)
- KOHLER Aquifer+ Hollow Fiber Membrane Single Replacement Filter Cartridge (29639-NA)
- ZORO SELECT Tubing (1529L-250500-10)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Green (PE12CG)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 100 ft, 100 psi (Q3PC100XBLUE)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Red PEX-A Pipe in Solid (EPPR10012S)
- Zoro Select PEX Tubing