Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-250375-5
Zoro # G506000266
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.06 in
- Color Black
- Application Water
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-250375-5
- Zoro # G506000266
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 5 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part D (3U20DAL)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- MOEN 10 Genta Tub Filler Spout Bl (TF3901BL)
- ZORO SELECT 1-1/4" FNPT Galvanized Hex Locknut (510-906HC)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Blue (PE38-DBU)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Yellow (PE14-AY)
- Zoro Select Tubing