Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-250375-25
Zoro # G006000537
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.06 in
- Application Water
- Color Black
- For Fluid Type Diluted Solvents, Ethylene Glycol, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-250375-25
- Zoro # G006000537
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 25 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-5/32-2)
- ANVIL 3" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908449)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K769)
- NEOPERL 1.8 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5509505)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PE12AG)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- ZORO SELECT Tubing (1524-7501000-5)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (PE14AG)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- Zoro Select Tubing