Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-187312-50
Zoro # G606000418
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.06 in
- Application Water
- Color Black
- For Environment Greasy, Oily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-187312-50
- Zoro # G606000418
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2"DR 8PC PIPE PLUG (1308P)
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1305 (HYD-RK-Z1305-15)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171P-4-2)
- SOUTHLAND PIPE NIPPL PIPE GALV TBE 1-1/4 in.X18 in. (10717)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X.170ANA)
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- ZORO SELECT PEX Tubing, White, 1/2 in, 100 ft, 100 psi (Q3PC100X)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (PE14AG)
- APOLLO PEX 1/2 in. x 300 ft. White PEX Pipe (APPW30012)
- Zoro Select PEX Tubing