Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-187312-5
Zoro # G006000193
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.06 in
- Application Water
- Color Black
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-187312-5
- Zoro # G006000193
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 5 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Collar Wrench (EBV-545)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 13)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 120/60, 110/50)
- GOURMETIER GKFA30229 Solid Surface 30" x 22" Farmhouse Sgl Bowl Kitchen Sink, Wht (GKFA30229)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 100 ft, 100 psi (Q3PC100XRED)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 1000 Ft, Yellow (PE14-DY)
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- Zoro Select Tubing