Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-187312-20
Zoro # G606000425
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.06 in
- Application Water
- Color Black
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-187312-20
- Zoro # G606000425
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 20 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/16 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3109 08 10)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349)
- CONBRACO INDUSTRIES Conbraco Ring Removal Tool Pex 69PTKD0009 (CO387804)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Gas Tubing, Yellow, 1.315 In OD, 150 Ft (PGA10041010020-150)
- ZORO SELECT Gas Tubing, Yellow, 0.625 In OD, 150 Ft (PGA05041010028-150)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X78ANA)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Yellow (PE12-AY)
- EXCELON Tubing (451805)
- Zoro Select PEX Tubing