Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-125250-25
Zoro # G606000494
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.06 in
- Application Water
- Color Black
- For Fluid Type Diluted Solvents, Ethylene Glycol, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-125250-25
- Zoro # G606000494
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/8 in |
Overall Length | 25 ft |
Outside Diameter | 1/4 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (603 11/4)
- FEBCO Single Check Kit, 1-1/2 to 2 In (905055)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - BISQUE PARCHMENT (DF-SA230-BQ)
- TEST PRODUCTS INTL Flare Fitting, 3/8 x 3/8 (FA-3)
- ZORO SELECT Tubing, 2 1/4 In OD, 100 Ft L, Natural (HDPE2.25ANA)
- ZORO SELECT Tubing, 1 1/4 In OD, 100 Ft L, Natural (HDPE1.25ANA)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Black (PE38-DBLK)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- ZORO SELECT Tubing (1506-188375-15)
- Zoro Select Tubing