Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-125187-5
Zoro # G506000273
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.03 in
- Application Water
- Color Black
- Flow Application Water Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-125187-5
- Zoro # G506000273
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Overall Length | 5 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.03 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV SS Valve Repair Kit (1061S)
- RUBBERWORX 1" PART DC BRASS QUICK CPL PART DC CAP BRASS (RBX-DC-BR-100)
- ASCO 100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320R186 100-240)
- FLUSHMATE Cartridge Removal Wrench (ST100500)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Natural (PE10MANA)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- Zoro Select PEX Tubing