Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-125187-25
Zoro # G006000513
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.03 in
- Color Black
- Application Water
- Tubing Material Buna-N (Nitrile)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-125187-25
- Zoro # G006000513
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter | 3/16 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.03 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Filter Housing, Stainless Steel, 32 GPM (4808713)
- CHICAGO FAUCET Handle Deck Ecsutcheon (250-082JKCP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, Flanged (TBH1200A0FE0000)
- ZORO SELECT Gas Tubing, Yellow, 0.625 In OD, 150 Ft (PGA05041010028-150)
- ZORO SELECT PEX Tubing, White, 3/4 in, 500 ft, 100 psi (Q4PC500X)
- ZORO SELECT Tubing (1506-188375-15)
- ZORO SELECT PEX Tubing, White, 3/4 in, 300 ft, 100 psi (Q4PC300X)
- ZORO SELECT PEX Tubing, White, 1-1/2 in, 100 ft, 100 psi (Q7PC100X)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- Zoro Select Tubing