Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-125187-15
Zoro # G506000716
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.03 in
- Application Water
- Color Black
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-125187-15
- Zoro # G506000716
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 15 ft |
Outside Diameter | 3/16 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/16 in, Overall Length 15 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.03 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1882-120)
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi (0390014223)
- ZORO SELECT EVA Tubing, Flexible, 0.625 in OD, 100 ft. (891810)
- ASHLAND WATER GROUP 1"Cntrl Check Valve (CCC100-NL)
- ZORO SELECT Tubing, 5/8 In OD, 100 Ft L, Natural (HDPE58ANA)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (PE14AG)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 1000 Ft, Yellow (PE14-DY)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Blue (PE38-DBU)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Natural (PE10MANA)
- APOLLO PEX 1/2 in. x 1000 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB100012)
- Zoro Select PEX Tubing