Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-10001187-5
Zoro # G606000340
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.09 in
- Application Water
- Color Black
- Maximum Operating Temperature 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-10001187-5
- Zoro # G606000340
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1 in |
Overall Length | 5 ft |
Outside Diameter | 1 3/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1 3/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 65 gal, Electric Water Heater, 208V, Single, Three Phase (ELD66-FTB 208V)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- DELTA 22 (58810-BL)
- KOHLER Aerator, Small, 1.2 Gpm (1267078)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- ZORO SELECT Pipe, Plastic, 1/2 In (SIDR-11.5-125-8)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red (PE12-AR)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- B & K PIPE PEX BLUE 1""X100' (U880B100)
- Zoro Select Tubing