Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1524-10001187-10
Zoro # G506000730
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Wall Thickness 0.09 in
- Application Water
- Color Black
- Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-10001187-10
- Zoro # G506000730
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1 3/16 in |
Overall Length | 10 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Oil Resistant, Reinforcement Not Reinforced, Wall Thickness 0.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL)
- SLOAN Polished Chrome, Sensor, Urinal Optima El700A-G Sfsm Gem Hardwired (3345102)
- BESTCARE Bathroom Sink, White, D-Shaped, 15" x 12" (WH3775-3375L-SO-110V-BAT)
- ZORO SELECT PEX Tubing, White, 1/8 in, 100 ft, 100 psi (Q0PC100)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 300 ft, 100 psi (Q3PC300XBLUE)
- ZORO SELECT Pipe, Plastic, 1/2 In (SIDR-11.5-125-8)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X.170ANA)
- APOLLO EXPANSION PEX 3/4 in. x 300 ft. Blue PEX-A Pipe in Solid (EPPB30034S)
- Zoro Select Tubing