Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1522-375500-20
Zoro # G406000564
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PP
- Wall Thickness 0.06 in
- Standards FDA/NSF 51
- Color Black
- Application Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1522-375500-20
- Zoro # G406000564
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 20 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water, Color Black, Food Application Beverage, Hardness Rockwell R 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 112 psi @ 70 Degrees F, Maximum Operating Temperature 122 Degrees F, Outside Diameter 1/2 in, Overall Length 20 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" Female Coupler Dust Cap (300CAP)
- THRIFCO PLUMBING 1/4 X 3-1/2 Inch Brass Nipple (5319076)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type L (LS02100)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F292)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 1000 Ft, Yellow (PE14-DY)
- ZORO SELECT Tubing (1506-750100-25)
- ZORO SELECT PEX Tubing, White, 3/4 in, 500 ft, 100 psi (Q4PC500X)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Yellow (PE38-AY)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 100 ft, 100 psi (Q3PC100XBLUE)
- Zoro Select Tubing