No Product Image Available


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material PP
  • Wall Thickness 0.06 in
  • Application Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water
  • Color Black
  • Standards FDA/NSF 51
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 3/8 in
Inside Diameter 1/4 in
Overall Length 15 ft

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water, Color Black, Food Application Beverage, Hardness Rockwell R 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 157 psi @ 70 Degrees F, Maximum Operating Temperature 122 Degrees F, Outside Diameter 3/8 in, Overall Length 15 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.