Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1522-170250-25
Zoro # G806000546
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PP
- Wall Thickness 0.04 in
- Color Black
- Application Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water
- Standards FDA/NSF 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1522-170250-25
- Zoro # G806000546
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 5/32 in |
Overall Length | 25 ft |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Food, Lubrication System Ink, Water, Color Black, Food Application Beverage, Hardness Rockwell R 70, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 149 psi @ 70 Degrees F, Maximum Operating Temperature 122 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32S)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" OD Tube, 304SS (100037-4-555)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 304SS (CN14PSS)
- APACHE Ultra T-Bolt Clamp, 1.33" to 1.7" (43081998)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT Tubing, Oxygen Barrier, 3/8 in, Orange (U855O300)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Natural (PE10MANA)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 300 ft, 100 psi (Q4PC300XBLUE)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02028)
- Zoro Select Tubing