Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1508-7501000-5
Zoro # G106000345
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Wall Thickness 0.13 in
- Application Chemical
- Standards ASTM D2000
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1508-7501000-5
- Zoro # G106000345
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 in |
Overall Length | 5 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Chemical, Color Black, Hardness Shore A 64, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced, Standards ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. Blue Twister Polypropylene Insert Tee (ABTT114)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (SL075-90)
- BUCKAROOS 2-1/2" Od Pipe Saddle 22 Gauge-12 Long 100/Bucket (1025-12-22 RD BUCKET)
- POLYSCIENCE Sediment Filter, 5 micron, PK2 2 PK (775-846)
- ZORO SELECT Pipe, Plastic, 1 1/4 In (SIDR-15-100-20)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Blue (PE12-ABU)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- ZORO SELECT Tubing (1506-750100-25)
- ZORO SELECT PEX Tubing, White, 1/8 in, 100 ft, 100 psi (Q0PC100)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- Zoro Select PEX Tubing